Photoelectric sensors XU, XUD, precabled, PVC, PNP, discrete solid state

Item #: 76120

Cat #: XUDA1PSML2

UPC: 389110160362

to view pricing and more.
Photoelectric sensors XU, XUD, precabled, PVC, PNP, discrete solid state

Overview

Photoelectric sensors XU, XUD, precabled, PVC, PNP, discrete solid state

This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor in fibre design. It has a 1 normally opened or 1 normally closed programmable discrete solid state type of output. It is furnished with 2m cable for electrical connection. It is an IP64 and IP65 rated product. It is a photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection, a no-load current consumption of =50mA and a switching frequency of =1kHz. This sensor with red emission and it has 2 LEDs. The enclosure is made of PBT with PMMA lens. Its dimensions are 40mm (Width) x 10mm (Depth) x 65mm (Height) and weighs 0.04kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE and CULus.

Also known as: 389110160362, XUDA1PSML2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65