Lamp Module, Integrated LED, White, 24V AC/DC, with Metal Latch

Item #: 76143
Cat #: 800F-MN3W
UPC: 662468119634
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated LED, White, 24 Volt AC/DC, Metal Latch

Overview

Lamp Module, Integrated LED, White, 24 Volt AC/DC, Metal Latch
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468119634, 800F-MN3W

Specifications

Volts DC: 24
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Color: White
Volts AC: 24
Volts DC: 24
Type: LED, Lamp Module
Color: White
Size: 22.5 mm
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)