Drive, Adjustable Frequency, 11A, Frame O, 7.5HP, 480VAC

Item #: 76146

Cat #: 20BD011A0AYNAND0

UPC: 820919021183

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 11 Amp, Frame O, 7.5 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 11 Amp, Frame O, 7.5 Horse Power, 480 Volt AC
Also known as: 820919021183, 20BD011A0AYNAND0

Specifications

Phase: 3
Volts AC: 480
Type: AC, Drive
Amps: 11
Horsepower: 7.500
Phase: 3
Type: AC, Drive
Horsepower: 7.500
Volts AC: 480
Amps: 11