Drive, Adjustable Frequency, 5.0A, Frame 0, 3.0HP, 480VAC

Item #: 76171

Cat #: 20BD5P0A0AYNANC0

UPC: 820919021138

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 5.0 Amp, Frame 0, 3.0 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 5.0 Amp, Frame 0, 3.0 Horse Power, 480 Volt AC
Also known as: 820919021138, 20BD5P0A0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Type: AC, Drive
Horsepower: 3
Phase: 3
Amps: 5
Horsepower: 3
Volts AC: 480
Type: AC, Drive