DEFINITE PURPOSE

Item #: 76176

Cat #: 400-DP60ND3-M

UPC: 611320392166

to view pricing and more.
Documents & Guides
AB 400-DP60ND3-M DEFINITE PURPOSE

Overview

AB 400-DP60ND3-M DEFINITE PURPOSE
Also known as: 611320392166, 400-DP60ND3-M

Specifications

Volts AC Control: 120
Poles: 3
Family / Style: 400
Volts AC: 600
Amps: 60
Type: Contactors
Volts AC Control: 120
Family / Style: 400
Amps: 60
Poles: 3
Volts AC: 600
Type: Contactors