
Cable Tie Mount, M3 Screw, 1.5"x1.5", White
Item #: 7626
Cat #: ABM3H-S6-T
UPC: 074983584741
to view pricing and more.
Cable Tie Mount, 1.5" long x 1.5" wide (38.1 x 38.1 mm), Uses #6 (M3) Screws Or User Supplied Adhesive, Nylon 6.6, Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 200
Overview
Cable Tie Mount, 1.5" long x 1.5" wide (38.1 x 38.1 mm), Uses #6 (M3) Screws Or User Supplied Adhesive, Nylon 6.6, Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 200
Also known as: 074983584741, ABM3H-S6-T
Specifications
| Length: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | Nylon |
| Mounting: | # 6 Screw |
| Length: | 1 1/2 in |
| Color: | White |
| Mounting: | # 6 Screw |
| Width: | 1 1/2 in |
| Material: | Nylon |