Push Button, Blue, Flush, Metal Operator Only

Item #: 76260
Cat #: 800FM-F6
UPC: 662073568780
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Blue Flush, Metal Operator, Metal Latch, Operator Only

Overview

Push Button, Blue Flush, Metal Operator, Metal Latch, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F6 from Rockwell Automation® is a blue, 22 mm momentary push button. It is a blank flush push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568780, 800FM-F6

Specifications

Type: Flush, Pushbutton
Color: Blue
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Flush, Pushbutton
Amps: 10
Family / Style: 800F
Color: Blue
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)