Contactor, Safety, 100S, 85A, 24VDC, Coil, Contacts, 4NO, 4NC

Item #: 76327

Cat #: 100S-C85DJ14C

UPC: 611320227208

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 85 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 100S, 85 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C85DJ14C from Rockwell Automation® is a 85 A, 24 V DC with integrated diode IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 611320227208, 100S-C85DJ14C

Specifications

Volts DC Control: 24
Amps: 85
Poles: 8
Type: Safety Contactor
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 8
Special Program: Rockwell Automation Preferred Product
Amps: 85
Type: Safety Contactor