This product may not be available in all locations.
800F Push Button, Extended, Yellow, Metal
Item #:
76360
Cat #:
800FM-E5
UPC:
662073568551
Sign In or Register to view pricing and more.
Documents & Guides
AB 800FM-E5 EXTENDED PUSH-BUTTON
Overview
AB 800FM-E5 EXTENDED PUSH-BUTTON
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-E5 from Rockwell Automation® is a yellow, 22 mm momentary push button. It is a blank extended push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568551, 800FM-E5
Specifications
Mounting: | Blade |
Amps: | 125 |
Volts DC: | 125 |
Type: | Fuse, One-Time |
Family / Style: | 800F |
Volts AC: | 250 |
Interrupt Rating DC: | 10kA |
Mounting: | Blade |
Volts DC: | 125 |
Family / Style: | 800F |
Interrupt Rating DC: | 10kA |
Amps: | 125 |
Type: | Fuse, One-Time |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)