30MM ILLUMINATED

Item #: 76404

Cat #: 800T-FXMS00X

UPC: 611320239928

to view pricing and more.
Documents & Guides
AB 800T-FXMS00X 30MM ILLUMINATED

Overview

AB 800T-FXMS00X 30MM ILLUMINATED
Also known as: 611320239928, 800T-FXMS00X

Specifications

Type: Rotary, Disconnect Switch, Terminal Shroud
Amps: 200
Mounting: Device
Family / Style: 800T
Size: L Frame
Type: Rotary, Disconnect Switch, Terminal Shroud
Mounting: Device
Size: L Frame
Amps: 200
Family / Style: 800T