Resistor, Length 4, 4.3Amp, 26 Ohms

Item #: 764137

Cat #: IC9033E4R3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN IC9033E4R3 RESISTOR LENGT

Overview

GEN IC9033E4R3 RESISTOR LENGT
Also known as: IC9033E4R3

Specifications

Mounting: Side, External
Type: SPD
Family / Style: IC9033
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Family / Style: IC9033
Type: SPD
IP/NEMA Rating: NEMA 4X