
Non-Metallic 1-100W MED POST LANTERN BL
Item #: 7644
Cat #: P5456-31
UPC: 785247545636
Sign In or Register to view pricing and more.
Documents & Guides
Set this sculpted post lantern near your walkway to guide guests inside, or let it light up a patio for outdoor gatherings. Its crystal clear acrylic panels stand up to harsh weather, and 100-watt lighting provides brilliant, far-reaching illumination. Non-metallic post lantern with clear, beveled acrylic panels in a Black finish.
Overview
Set this sculpted post lantern near your walkway to guide guests inside, or let it light up a patio for outdoor gatherings. Its crystal clear acrylic panels stand up to harsh weather, and 100-watt lighting provides brilliant, far-reaching illumination. Non-metallic post lantern with clear, beveled acrylic panels in a Black finish.
Also known as: 785247545636, P5456-31
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Mounting: | Post |
| Color: | Black |
| Length: | 18 in |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Mounting: | Post |
| Length: | 18 in |
| Light Technology: | Incandescent |