4-way Adhesive Backed Cable Tie Mount, 1.5"x1.5" Nylon 6.6, White

Item #: 7646
Cat #: ABM3H-A-L
UPC: 074983584727
Sign In or Register to view pricing and more.
4-Way adhesive backed cable tie mount, 1.5"x1.5" (38.1mm x 38.1mm), nylon 6.6, white, standard package.

Overview

4-Way adhesive backed cable tie mount, 1.5"x1.5" (38.1mm x 38.1mm), nylon 6.6, white, standard package.
Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.
Also known as: 074983584727, ABM3H-A-L, Sticky back

Specifications

Length: 1 1/2 in
Width: 1 1/2 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 1 1/2 in
Color: White
Material: Nylon
Width: 1 1/2 in
Mounting: Adhesive, # 6 Screw

Customer Reviews

No reviews for this product
(0)