NEMA 3 Phase Non-Reversing Starter, 3 Ph, Open, Non-Combo Starter,

Item #: 76477
Cat #: 509-BOD-A2E
UPC: 662468571753
Sign In or Register to view pricing and more.
NEMA 3 Phase Non-Reversing Starter, 3 Ph, Open, Non-Combo Starter, 110 V 50 Hz, 120 V 60 Hz, Size 1, 27 A

Overview

NEMA 3 Phase Non-Reversing Starter, 3 Ph, Open, Non-Combo Starter, 110 V 50 Hz, 120 V 60 Hz, Size 1, 27 A
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-BOD-A2E from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468571753, 509-BOD-A2E

Specifications

Customer Reviews

No reviews for this product
(0)