FLEXTRAY 2" DEEP 16"

Item #: 764827

Cat #: FT2X16X10-ELG

UPC: 662516301417

to view pricing and more.
Documents & Guides
No Documents Available
FLEXTRAY 2" DEEP 16" WIDE 118" LONG FLEXTRAY STRAIGHT SECTION

Overview

FLEXTRAY 2" DEEP 16" WIDE 118" LONG FLEXTRAY STRAIGHT SECTION
Also known as: 662516301417, FT2X16X10-ELG

Specifications

Width: 16 in
Material: Steel
Length: 10 ft
Width: 16 in
Length: 10 ft
Material: Steel