9W A19 LED Lamp, 50K

Item #: 765059

Cat #: A19-60W-50K-T24

UPC: 810048028306

to view pricing and more.
Documents & Guides
A19 Series LED Bulb, Wattage: 9 WTT, Voltage Rating: 120 V, Lumens: 800 LM, 5000 K 80 CRI, Control: Dimming To 5 PCT With Select Dimmers, Size: 2.4 IN Width X 4.4 IN Height, A19 Shape, Average Life: 25000 HR, Mounting: E26 Screw, Power Factor: Greater Than 0.9 Nominal, Incandescent Equivalent: 60 WTT, Packaging: (24) Tray Pack Bulbs In Master Carton (Bulk), C/US UL Listed, For Hospitality, Restaurant, Healthcare And Residential Purpose

Overview

A19 Series LED Bulb, Wattage: 9 WTT, Voltage Rating: 120 V, Lumens: 800 LM, 5000 K 80 CRI, Control: Dimming To 5 PCT With Select Dimmers, Size: 2.4 IN Width X 4.4 IN Height, A19 Shape, Average Life: 25000 HR, Mounting: E26 Screw, Power Factor: Greater Than 0.9 Nominal, Incandescent Equivalent: 60 WTT, Packaging: (24) Tray Pack Bulbs In Master Carton (Bulk), C/US UL Listed, For Hospitality, Restaurant, Healthcare And Residential Purpose
Also known as: 810048028306, A19-60W-50K-T24

Specifications

Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Lumens: 800
Wattage: 9
Shape: A19 (Arbitrary)