Grounding Busbar, BB, 12" x 2" x 0.25"

Item #: 765113

Cat #: EGBC14212BB

UPC: 782856596479

Sign In or Register to view pricing and more.
Documents & Guides
CAD EGBC14212BB BAR GRD BUS 1

Overview

CAD EGBC14212BB BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856596479, EGBC14212BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Length: 12 in
Material: Copper