Switch, Decorator, Claro, Gray

Item #: 765128

Cat #: CA-4PS-GR

UPC: 784276016353

to view pricing and more.
Documents & Guides
Claro Switch, 4-Way, Decorator, 120V, 15A, Gray

Overview

Claro Switch, 4-Way, Decorator, 120V, 15A, Gray

Claro general purpose switching of all light sources and motor loads, 4-way in gray

Also known as: 784276016353, CA-4PS-GR

Specifications

Wattage: 600
Volts AC: 120
Mounting: Box
Color: Gray
Amps: 15
Light Technology: Halogen
Wattage: 600
Mounting: Box
Amps: 15
Volts AC: 120
Color: Gray
Light Technology: Halogen