ETN DH223FWK Heavy Duty Safety Swit

Item #: 765157

Cat #: DH223FWK

UPC: 786685234878

to view pricing and more.
CUT DH223FWK 2POLE DISCO 4X

Overview

CUT DH223FWK 2POLE DISCO 4X
Also known as: 786685234878, DH223FWK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 4X