NEMA Full Voltage Non-reversing Starter

Item #: 765204

Cat #: AN19BN0A5E1P6

UPC: 786685414621

to view pricing and more.

Overview

ETN AN19BN0A5E1P6

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.33 to 1.65A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 4 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, HP @ 1 Phase - 120V 1

Also known as: 786685414621, AN19BN0A5E1P6

Specifications

Family / Style: Freedom
Type: Open
Family / Style: Freedom
Type: Open