Photoelectric Sensor, Comet Series

Item #: 765232

Cat #: 11100AQD03

UPC: 782113843360

to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-beam, Source, 20 Foot (6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector

Overview

Photoelectric Sensor, Comet Series, Thru-beam, Source, 20 Foot (6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector

Eaton's commet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The commet Series includes AC/DC and DC-only models with two-, three- and four-wire circuitry. Choose from cable or micro-connector. 

Also known as: 782113843360, 11100AQD03

Specifications

Range: 20 ft, 6 m
Mounting: Panel
Material: Polyurethane
Pins: 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Range: 20 ft, 6 m
Material: Polyurethane
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts AC Range: 20 - 264
Mounting: Panel
Pins: 4
Volts DC Range: 15 - 30