Side Cut Pliers, 9", High Leverage, Camouflage

Item #: 765266
Cat #: C20009NECAN
UPC: 092644380464
Sign In or Register to view pricing and more.
Documents & Guides
Side Cut Pliers, 9 inch, High Leverage, Camouflage

Overview

Side Cut Pliers, 9 inch, High Leverage, Camouflage
Also known as: 092644380464, C20009NECAN

Specifications

Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Material: Steel
Length: 9 in
Standards: California Proposition 65
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)