Copper Patch Cord, Category 6 Performanc

Item #: 765286

Cat #: UTP28SP1GR

UPC: 074983651368

Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Green, 1 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Green, 1 ft.
Also known as: 074983651368, UTP28SP1GR

Specifications

Length: 1 ft
Color: Green
Material: Copper
Length: 1 ft
Material: Copper
Color: Green