4.0 - 6.0 Amp, IEC, Overload Relay

Item #: 765287
Cat #: XTOM006AC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4.0 - 6.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame A Miniature Contactors

Overview

4.0 - 6.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame A Miniature Contactors
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: XTOM006AC1

Specifications

Amps: 6
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps Range: 4, 6
Amps: 6
Type: Thermal, IEC, Overload Relay
Poles: 3
Amps Range: 4, 6

Customer Reviews

No reviews for this product
(0)