Cable, Motor Power, 1000V Hybrid, 6 Conductor, 18AWG, 11m

Item #: 765296

Cat #: 2090-CSBM1DF-18AA11

UPC: 885630935393

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 11 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 11 meter
Also known as: 885630935393, 2090-CSBM1DF-18AA11

Specifications

Gauge: 18 AWG
Type: Cable, Power
Volts AC: 1kV
Length: 11 m
Gauge: 18 AWG
Volts AC: 1kV
Type: Cable, Power
Length: 11 m