MC Luminary Cable, Steel, 16-2 (1TPJ) Purple, Gray 12-2 Black, White, Green, 250'

Item #: 765531

Cat #: 18BEB42T500

UPC: 077680308993

to view pricing and more.
Documents & Guides
MC Luminary Cable, Galvanized Interlocking Steel Flex, 12/2 Solid Copper Conductors. 2 Conductors, Black, White, Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 250 FT.

Overview

MC Luminary Cable, Galvanized Interlocking Steel Flex, 12/2 Solid Copper Conductors. 2 Conductors, Black, White, Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 250 FT.

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680308993, 18BEB42T500

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12 AWG, 16 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG, 16 AWG
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4