MC Luminary Cable, Steel, Copper, 16-2 (Purple, Gray) 12-2 (Black, White, Green)

Item #: 765532
Cat #: 18BEB60T500
UPC: 077680309006
Sign In or Register to view pricing and more.
Documents & Guides
MC Luminary Cable, Steel, Copper, 16-2 (Purple, Gray) 12-2 (Black, White, Green)

Overview

MC Luminary Cable, Steel, Copper, 16-2 (Purple, Gray) 12-2 (Black, White, Green)
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680309006, 18BEB60T500

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12, 16
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12, 16
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)