MC Luminary Cable, Steel, 16/2 (Pur/Gry), 12/2 Solid (Brn/Gry), 250'

Item #: 765534
Cat #: 18BEB42T501
UPC: 077680308900
Sign In or Register to view pricing and more.
Documents & Guides
MC Luminary Cable, MCTUFF, Steel, 16-2 (1TPJ) Purple, Gray / 12-2 Solid Brown, Gray, with Green Ground, 250 Foot coil

Overview

MC Luminary Cable, MCTUFF, Steel, 16-2 (1TPJ) Purple, Gray / 12-2 Solid Brown, Gray, with Green Ground, 250 Foot coil
Also known as: 077680308900, 18BEB42T501

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12, 16
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12, 16
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)