This product may not be available in all locations.
Lighting Contactor, Open, 20A, 4P, 110/120VAC 60Hz, Hold-In Contact Not Included
Item #:
76561
Cat #:
100L-C20ND4
UPC:
611320192001
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, Open, 20 Amp, 4 Poles, 110 Volt AC 50Hz / 120 Volt AC 60Hz, Hold-In Contact Not Included
Overview
Lighting Contactor, Open, 20 Amp, 4 Poles, 110 Volt AC 50Hz / 120 Volt AC 60Hz, Hold-In Contact Not Included
Our Bulletin 100L Lighting Contactors control a variety of lighting loads. Use them for all popular lighting loads and other non-motor applications including tungsten filament lighting loads, electric discharge (fluorescent) loads, electric furnaces, and electric water heaters. These contactors meet both CSA and UL requirements.
Also known as: 611320192001, 100L-C20ND4
Specifications
Volts AC Control: | 120 |
Type: | Contactor, Lighting |
Amps: | 20 |
Poles: | 4 |
Volts AC Control: | 120 |
Amps: | 20 |
Type: | Contactor, Lighting |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)