REXEL logo

Sustainable

Dimmable LED Lamp *** Discontinued ***

Item #: 765791
Cat #: PAR38-90W-30K-47D-B1
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 18 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumen: 1500, CRI: 82, Color Temperature: 3000K, Beam Angle: Medium Flood 47--ª *** Discontinued, See Item PAR38-120W-30K-45D-B1 *** *** Discontinued ***

Overview

Dimmable LED Lamp, 18 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumen: 1500, CRI: 82, Color Temperature: 3000K, Beam Angle: Medium Flood 47--ª *** Discontinued, See Item PAR38-120W-30K-45D-B1 *** *** Discontinued ***
Also known as: PAR38-90W-30K-47D-B1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Lumens: 1500
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Angle: 45°
Light Technology: LED
Dimming: Yes
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 1500
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Angle: 45°
Dimming: Yes

Customer Reviews

No reviews for this product
(0)