14G 2C TYPE FPLP FIRE

Item #: 7659
Cat #: H21402
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
OMC H21402 14G 2C TYPE FPLP FIRE

Overview

OMC H21402 14G 2C TYPE FPLP FIRE
Also known as: H21402

Specifications

Color: Red
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14
Shielding: Unshielded
Color: Red
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded
Conductors: 2
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)