One Circuit Track, 6' Length, 120V, 2400W, White

Item #: 765971

Cat #: NT-303W

UPC: 732180380114

to view pricing and more.
One Circuit Track, 6 Foot Length, 120 Volt, 2400 Watt, Extruded Aluminum, White Finish

Overview

One Circuit Track, 6 Foot Length, 120 Volt, 2400 Watt, Extruded Aluminum, White Finish

Nora Lighting’s one circuit track system with miniature size and push in connector provides versatility for every lighting application. The system is designed and engineered for safety and easy installation.

Also known as: 732180380114, NT-303W

Features & Benefits

  • Separate, full-length ground conductor
  • Miniature extruded aluminum channel
  • Solid, 12-gauge copper conductors in PVC insulators
  • Compatible with most common 3-wire systems
  • Push-in connectors
  • Visual polarity groove indicates proper electrical installation
  • Can be field-cut to the desired length
  • Size is only 11/16″ high X 1-7/16″ wide

Specifications

Volts AC: 120
Wattage: 2400
Color: White
Material: Aluminum
Length: 72.500 in
Volts AC: 120
Color: White
Length: 72.500 in
Wattage: 2400
Material: Aluminum