CU GRND PLATE 2-250 (2) 1/2-1-3/4 MTG UL

Item #: 765976

Cat #: CGP2-2250

UPC: 783669005400

to view pricing and more.
Permaground Copper Grounding Plate, Conductor Range 250-2, 2 Holes, UL

Overview

Permaground Copper Grounding Plate, Conductor Range 250-2, 2 Holes, UL

The nVent ERICO PermaGround Compression Connector, Ground Plate, is designed to provide a reliable and efficient grounding solution. This product is for applications that demand high strength and conductivity, ensuring a secure and durable connection. Its cast copper alloy body and pre-filled De-Ox Oxide Inhibitor enhance durability and performance. This design provides versatility and convenience for various grounding applications.

Also known as: 783669005400, CGP2-2250

Features & Benefits

  • For copper conductors only
  • Available in two and four hole NEMA spacing to meet industry standard
  • Underside tapped hole for ease of positioning
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Width: 2 in
Material: Copper
Height: 3.625 in
Length: 5.780 in
Width: 2 in
Height: 3.625 in
Material: Copper
Length: 5.780 in