60ST19/CL/15S/120V/Vintage

Item #: 766013
Cat #: S2423
UPC: 045923024238
Sign In or Register to view pricing and more.
Documents & Guides
Vintage Style incandescent Lamp, 60W, Bulb: ST19, Base: Medium(E26), Voltage: 120v, Color Temp: 2700K Finish: Clear, Lumens: 240, Life: 3,000 Hrs.

Overview

Vintage Style incandescent Lamp, 60W, Bulb: ST19, Base: Medium(E26), Voltage: 120v, Color Temp: 2700K Finish: Clear, Lumens: 240, Life: 3,000 Hrs.
Also known as: 045923024238, S2423, edison

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color: White
Wattage: 60
Shape: ST19 (Antique)
Type: Filament
Color Temperature: 2700 (Warm White)
Lumens: 240
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 60
Type: Filament
Lumens: 240
Volts AC: 120
Color: White
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)