Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 2, 9-45FLA

Item #: 76617
Cat #: 509-COD-A2J
UPC: 662468571791
Sign In or Register to view pricing and more.
Starter, Full Voltage, NEMA Size 2, 120 Volt AC Coil, Solid State Overload Relay, 9 - 45 FLA, Open

Overview

Starter, Full Voltage, NEMA Size 2, 120 Volt AC Coil, Solid State Overload Relay, 9 - 45 FLA, Open
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-COD-A2J from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468571791, 509-COD-A2J

Specifications

Volts AC Control: 120
Type: Starter, Full Voltage
Volts AC: 600
Amps: 9
Size: 2
IP/NEMA Rating: NEMA 2
Amps Range: 9 - 45
Volts AC Control: 120
Volts AC: 600
Size: 2
Amps Range: 9 - 45
Type: Starter, Full Voltage
Amps: 9
IP/NEMA Rating: NEMA 2

Customer Reviews

No reviews for this product
(0)