Single-Use Wire Grabber, 8 AWG, 11" Lanyard

Item #: 766255

Cat #: 98120

UPC: 021449981200

to view pricing and more.
Documents & Guides
No Documents Available
Single-Use Wire Grabber, Cable Pulling Head, 8 AWG, 11" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 8 AWG, 11" Lanyard
Also known as: 021449981200, 98120

Specifications

Length: 11 in
Allowable Gauge Range: 8
Length: 11 in
Allowable Gauge Range: 8