800F PB, 22mm Push Pull Operator, 3 Position Mushroom Out Lit, 40 m

Item #: 76626

Cat #: 800FM-LMP43E3

UPC: 781180911507

to view pricing and more.
Documents & Guides
800F PB, 22mm Push Pull Operator, 3 Position Mushroom Out Lit, 40 mm, Green, Metal *** Rockwell Automation Preferred Product ***

Overview

800F PB, 22mm Push Pull Operator, 3 Position Mushroom Out Lit, 40 mm, Green, Metal *** Rockwell Automation Preferred Product ***

In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LMP43E3 from Rockwell Automation® is an 800FM push-button 22 mm push-pull operator. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180911507, 800FM-LMP43E3

Specifications

Family / Style: 800F
Type: Operator
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Family / Style: 800F
Standards: Build America Buy America Compliant
Type: Operator
Special Program: Rockwell Automation Preferred Product