17W A21 LED Lamp, 27K

Item #: 766264

Cat #: LED17A21/DIM/O/827/G3

UPC: 046135791055

to view pricing and more.
Documents & Guides
SYL LED17A21/DIM/O/827/G3 79105 LED A21, 17W, 2700CCT, DIMMABLE

Overview

SYL LED17A21/DIM/O/827/G3 79105 LED A21, 17W, 2700CCT, DIMMABLE
Also known as: 046135791055, LED17A21/DIM/O/827/G3

Specifications

Base: Medium Screw (E26)
Wattage: 17
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Light Technology: LED
Wattage: 17
Dimmable: Yes