Across the Line Contactor, 3P, 550A

Item #: 766303

Cat #: AF400-30-11-70

UPC: 320500217662

to view pricing and more.
Documents & Guides
3 pole, 550 amp, non-reversing across the line contactor with 100-250V AC/DC coil and 1 NO and 1 NC auxiliary contacts

Overview

3 pole, 550 amp, non-reversing across the line contactor with 100-250V AC/DC coil and 1 NO and 1 NC auxiliary contacts

ABB 3-pole contactors offer an exhaustive selection of products for simple and extreme applications as well as products with specific purposes.The AF contactor technology revolutionizes how we use contactors and allows use in all parts of the world and in all network conditions. Furthermore, mini-contactor range offers compact dimensions and specific connection possibilities. The AS contactor is efficient and allows you to optimize your equipment design. You can choose terminals between screw, push-in spring and ring tongue through our ranges. So whatever your need of a contactor might be, ABB will have a variant meeting just that.

Also known as: 320500217662, AF400-30-11-70

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 414
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 414
Type: Contactor, IEC, Non-Reversing
Volts AC Control Range: 100 - 250