REXEL logo

500 Watt Bulb PS35 Frost Incandescent

Item #: 766376
Cat #: 500/IF-120/130V-24/1
UPC:
Sign In or Register to view pricing and more.
Incandescent Lamp, 500W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 8700, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14313-1*

Overview

Incandescent Lamp, 500W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 8700, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14313-1*
Also known as: 500/IF-120/130V-24/1

Specifications

Shape: PS35 (Pear Straight)
Wattage: 500
Base: Mogul Screw (E39)
Lumens: 8700
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Volts AC Range: 130, 120
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 100
Volts AC Range: 130, 120
Wattage: 500
Lumens: 8700
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)