Tray Cable, 350/4 with Ground, PVC Jacket, Type TC-ER

Item #: 766427

Cat #: A335004

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 350 MCM, 4 Conductor, Stranded Copper with 3 AWG Ground, PVC Jacket

Overview

Tray Cable, Type TC-ER, 350 MCM, 4 Conductor, Stranded Copper with 3 AWG Ground, PVC Jacket

Type TC-ER (Tray Cable - Exposed Run) is a 600V multi-conductor power or control cable designed for industrial use, featuring high oil/sunlight resistance and the ability to run directly from cable trays to equipment without conduit. It must meet strict UL 1277 crush/impact tests and is generally used where flexibility, durability, and cost-effectiveness are needed.

Also known as: A335004

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 350 kcmil
Shielding: Unshielded
Conductors: 3
Material: Copper
Volts AC: 600
Shielding: Unshielded
Jacket: PVC
Color: Black
Gauge: 350 kcmil