20A Decora Plus Controlled Receptacle, 5-20R, Gray

Item #: 766439
Cat #: 16352-1PG
UPC: 078477706015
Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray
Also known as: 078477706015, 16352-1PG

Specifications

Poles: 2
Color: Gray
Amps: 20
Type: Controlled, Self-Grounding
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Poles: 2
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Gray
Type: Controlled, Self-Grounding
Volts AC: 125

Customer Reviews

No reviews for this product
(0)