Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket
Overview
Conduit Body, Type: LL, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 09232621323, RLL075
Specifications
Diameter: | 3/4 in |
Material: | Die Cast Aluminum |
Standards: | California Proposition 65 |
Diameter: | 3/4 in |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Customer Reviews
No reviews for this product
(0)