Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W

Item #: 766656
Cat #: DVCL-253PH-WH
UPC: 784276092043
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, White ***Clamshell Packaging***

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, White ***Clamshell Packaging***
Diva gloss dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver, clamshell packaging in white
Also known as: 784276092043, DVCL-253PH-WH

Specifications

Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Light Technology: LED, CFL
Wattage: 600, 250
Mounting: Surface
Color: White
Light Technology: LED, CFL
Volts AC: 120
Poles: 1
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)