This product may not be available in all locations.
DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Item #:
76668
Cat #:
199-DR1
UPC:
781180394010
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Zinc Plated, Chromated Steel, 35 Millimeter x 7.5 Millimeter x 1 Meter
Overview
DIN Rail, Zinc Plated, Chromated Steel, 35 Millimeter x 7.5 Millimeter x 1 Meter
DIN mounting rails allow many blocks to be fastened in a panel with only a few screws to anchor the rail to the panel. Mounting rails allow easy installation and removal of a block in a row.
Also known as: 781180394010, 199-DR1
Specifications
Length: | 1 m |
Width: | 35 mm |
Material: | Steel |
Depth: | 7.500 mm |
Length: | 1 m |
Material: | Steel |
Width: | 35 mm |
Depth: | 7.500 mm |
Customer Reviews
No reviews for this product
(0)