REXEL logo

MC Luminary Cable, Alum, 16/2 (Pur/Pnk), 12/2 Solid (Brn/Gry), 250'

Item #: 766691
Cat #: 18BF-42-501
UPC: 077680362384
Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .633". Includes: 16 AWG Twisted jacketed pair Purple/Pink). A.K.A.: Luminary Cable

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .633". Includes: 16 AWG Twisted jacketed pair Purple/Pink). A.K.A.: Luminary Cable
MC Luminary Cable® Type MC-PCS. Armor: Interlocking Aluminum Strip. Solid Copper Conductors. 2 Conductors, 12 AWG. Colors: Brown, Gray. Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Pink). 250 FT. Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).
Also known as: 077680362384, 18BF-42-501, 12/2 special, LED MC

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12, 16
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)