Drill Bit, Black Oxide, 3/16" x 12"

Item #: 766695

Cat #: 48-89-2771

UPC: 045242167531

to view pricing and more.
Documents & Guides
Drill Bit, Black Oxide, Aircraft Length, Size: 3/16", Length: 12", Flute Length: 2-5/16", Shank: 3 -Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic

Overview

Drill Bit, Black Oxide, Aircraft Length, Size: 3/16", Length: 12", Flute Length: 2-5/16", Shank: 3 -Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic

Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.

Also known as: 045242167531, 48-89-2771

Features & Benefits

  • Thunderbolt® web provides longer life and faster driller times
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Type: Drill Bit, Split Point
Diameter: 3/16 in
Length: 12 in
Material: Steel
Type: Drill Bit, Split Point
Length: 12 in
Diameter: 3/16 in
Material: Steel