350 MCM THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 766707

Cat #: THHN350STRORN2500RL

UPC:

to view pricing and more.
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN350STRORN2500RL

Specifications

Length: 2500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Gauge: 350 kcmil
Package Type: Reel
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded