Push Button, Push-Pull, Red, Mushroom Head, 24V AC/DC, Incandescent

Item #: 76671

Cat #: 800TC-FXQ24RG1

UPC: 662074295340

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, Incandescent, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Contact Block, with Finger Safe Guards

Overview

Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, Incandescent, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Contact Block, with Finger Safe Guards
Also known as: 662074295340, 800TC-FXQ24RG1

Specifications

Color: Red
Volts DC: 24
Amps: 10
Size: 30 mm
Volts AC: 24
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Amps: 10
Volts AC: 24
Type: Push-Pull, Pushbutton
Standards: Build America Buy America Compliant
Volts DC: 24
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4