Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting

Item #: 76672
Cat #: 1734-EP24DC
UPC: 612598206872
Sign In or Register to view pricing and more.
Documents & Guides
Expansion Power Unit, 24 Volt DC input, 400 mA, Field Side Power Requirements, Horizontal Mounting

Overview

Expansion Power Unit, 24 Volt DC input, 400 mA, Field Side Power Requirements, Horizontal Mounting
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598206872, 1734-EP24DC

Specifications

Volts DC: 24
Type: Power Supply, Expansion
Mounting: DIN Rail
Volts DC: 24
Mounting: DIN Rail
Type: Power Supply, Expansion

Customer Reviews

No reviews for this product
(0)